NSK SPHERICAL ROLLER BEARING 22344CAME4
NSK Spherical Roller Bearing: 22344 Series
See technical informationReferences
NSK:22344CAME4
Rubix:100A5428
Manufacturer :22344CAME4 N
EAN:00029176031465





Product details : NSK SPHERICAL ROLLER BEARING 22344CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 110000 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 460 mm |
| Width | 145 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 950 rpm |
| Limit speed | 950 rpm |
| Basic static load, radial - C0r | 3400000 N |
| Basic dynamic load, radial - Cr | 2940000 N |
Show UNSPSC/ECL@SS
£ 4,927.86 excl. VAT
/ Each
£ 5,913.43 incl. VAT
- Usually arrives within 14 working days
