References
Timken:22211 KEJW33C4
Rubix:397A1255
EAN:0087796304376



Product details : TIMKEN 22211KEJW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 0.8 kg |
| Reference speed | 5800 rpm |
| Limit speed | 8980 rpm |
| Basic static load, radial - C0r | 142000 N |
| Basic dynamic load, radial - Cr | 140000 N |
Show UNSPSC/ECL@SS
£ 36.97 excl. VAT
/ Each
£ 44.36 incl. VAT
- Usually arrives within 14 working days
