NTN - Spherical Roller Bearing - 22207.EAW33C3
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Bearing Clearance | C3 |
Series | 22200 |
Cage | Steel |
Reference speed | 9500 rpm |
Basic static load, radial - C0r | 92000 N |
Sealing | Open |
Usually arrives within 14 working days