NTN 22212EAKW33C3 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 22212.EAKW33C3

See technical information
References
NTN:22212EAKW33C3
Rubix:204A4951
Manufacturer :22212.EAKW33C3
EAN:3413521062339
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter110 mm
Width28 mm
See all Specifications

Product details : NTN 22212EAKW33C3 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter110 mm
Width28 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Weight1.13 kg
Reference speed5600 rpm
Basic static load, radial - C0r181000 N
Basic dynamic load, radial - Cr5600 N
Show UNSPSC/ECL@SS
£ 57.12 excl. VAT
/ Each
£ 68.54 incl. VAT
  • Delivery usually within ( 3 ) days