TIMKEN 22318EMW33W800 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:22318 EMW33W800
Rubix:397A2742
EAN:0087796303416

Product details : TIMKEN 22318EMW33W800 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Thickness | 64 mm |
| Weight | 8.8 kg |
| Reference speed | 3400 rpm |
| Limit speed | 4190 rpm |
| Basic static load, radial - C0r | 659000 N |
| Basic dynamic load, radial - Cr | 606000 N |
Show UNSPSC/ECL@SS
£ 225.39 excl. VAT
/ Each
£ 270.47 incl. VAT
- Usually arrives within 14 working days
