NTN 22212EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22212.EAW33C3
See technical informationReferences
NTN:22212EAW33C3
Rubix:204A4957
Manufacturer :22212.EAW33C3
EAN:3413521062315



Product details : NTN 22212EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 1.13 kg |
| Reference speed | 5600 rpm |
| Basic static load, radial - C0r | 181000 N |
| Basic dynamic load, radial - Cr | 5600 N |
Show UNSPSC/ECL@SS
£ 57.12 excl. VAT
/ Each
£ 68.54 incl. VAT
- Usually arrives within 14 working days
