NTN 23022EAW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23022.EAW33
See technical informationReferences
NTN:23022EAW33
Rubix:204A5667
Manufacturer :23022.EAW33
EAN:3413521059797



Product details : NTN 23022EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 3500 rpm |
| Basic static load, radial - C0r | 517000 N |
Show UNSPSC/ECL@SS
£ 184.11 excl. VAT
/ Each
£ 220.93 incl. VAT
- Delivery usually within ( 3 ) days
