NTN 22332EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22332.EMW33
See technical informationReferences
NTN:22332EMW33
Rubix:204A5620
EAN:3413521059889



Product details : NTN 22332EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 114 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 50.7 kg |
| Reference speed | 1400 rpm |
| Basic static load, radial - C0r | 2210000 N |
| Basic dynamic load, radial - Cr | 1400 N |
Show UNSPSC/ECL@SS
£ 1,513.28 excl. VAT
/ Each
£ 1,815.94 incl. VAT
- Usually arrives within 14 working days
