NTN 22217EAW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22217.EAW33
See technical informationReferences
NTN:22217EAW33
Rubix:104A6916
Manufacturer :22217.EAW33
EAN:3413521061974



Product details : NTN 22217EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 2.56 kg |
| Reference speed | 4100 rpm |
| Basic static load, radial - C0r | 330000 N |
| Basic dynamic load, radial - Cr | 4100 N |
Show UNSPSC/ECL@SS
£ 110.18 excl. VAT
/ Each
£ 132.22 incl. VAT
- Delivery usually within ( 3 ) days
