References
Timken:22332 KEMBW33C3
Rubix:397A1522
EAN:0087796262638

Product details : TIMKEN 22332KEMBW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 114 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1500 rpm |
| Limit speed | 1800 rpm |
| Basic static load, radial - C0r | 2110000 N |
| Basic dynamic load, radial - Cr | 1800000 N |
Show UNSPSC/ECL@SS
£ 1,136.90 excl. VAT
/ Each
£ 1,364.28 incl. VAT
- Delivery usually within ( 7 ) days
