NTN 22218EAKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22218.EAKW33C3
See technical informationReferences
NTN:22218EAKW33C3
Rubix:204A5072
Manufacturer :22218.EAKW33C3
EAN:3413521061936



Product details : NTN 22218EAKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 3.27 kg |
| Reference speed | 3900 rpm |
| Basic static load, radial - C0r | 398000 N |
| Basic dynamic load, radial - Cr | 3900 N |
Show UNSPSC/ECL@SS
£ 128.09 excl. VAT
/ Each
£ 153.71 incl. VAT
- Delivery usually within ( 3 ) days
