Spherical Roller Bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 400 mm |
Width | 128 mm |
Inner diameter | 240 mm |
---|---|
Outer diameter | 400 mm |
Width | 128 mm |
Bearing Clearance | c8 special |
Basic static load, radial - C0r | 3180000 N |
Basic dynamic load, radial - Cr | 2200000 N |
Usually arrives within 14 working days