NTN 22218EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22218.EMW33
See technical informationReferences
NTN:22218EMW33
Rubix:204A5086
Manufacturer :22218.EMW33
EAN:3413521061905



Product details : NTN 22218EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 3.42 kg |
| Reference speed | 3900 rpm |
| Basic static load, radial - C0r | 398000 N |
| Basic dynamic load, radial - Cr | 3900 N |
Show UNSPSC/ECL@SS
£ 153.70 excl. VAT
/ Each
£ 184.44 incl. VAT
- Usually arrives within 14 working days
