References
Timken:23038 EMW33C3
Rubix:249A2092
EAN:0087796024359



Product details : TIMKEN 23038EMW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 75 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 17.8 kg |
| Reference speed | 1900 rpm |
| Limit speed | 2570 rpm |
| Basic static load, radial - C0r | 1580000 N |
| Basic dynamic load, radial - Cr | 1060000 N |
| Heat Stabilization | standard dimensional stabilization: <0,0001 in,/in dimensional change in 2500 hours at 100 °c (212 °f), heat stabilized (per fs136): <0,0001 in,/in dimensional change in 2500 hours at 149 °c (300 °f), for temperatures above 427 °c (800 °f) consult timken, |
Show UNSPSC/ECL@SS
£ 621.77 excl. VAT
/ Each
£ 746.12 incl. VAT
- Delivery usually within ( 7 ) days
