NTN 22220EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22220.EMW33
See technical informationReferences
NTN:22220.EMW33
Rubix:204A5118
EAN:3413521056840



Product details : NTN 22220EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 46 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 4.9 kg |
| Reference speed | 3600 rpm |
| Basic static load, radial - C0r | 495000 N |
| Basic dynamic load, radial - Cr | 3600 N |
Show UNSPSC/ECL@SS
£ 205.99 excl. VAT
/ Each
£ 247.19 incl. VAT
- Usually arrives within 14 working days
