NSK SPHERICAL ROLLER BEARING 23140CE4
NSK Spherical Roller Bearing: 23140 Series
See technical informationReferences
NSK:23140CE4
Rubix:105A3620
Manufacturer :23140CE4 N
EAN:00029176027581





Product details : NSK SPHERICAL ROLLER BEARING 23140CE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 45000 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 340 mm |
| Width | 112 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1000 rpm |
| Basic static load, radial - C0r | 2330000 N |
| Basic dynamic load, radial - Cr | 1360000 N |
Show UNSPSC/ECL@SS
£ 1,265.39 excl. VAT
/ Each
£ 1,518.47 incl. VAT
- Delivery usually within ( 2 ) days
