NTN 22308EAKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22308.EAKW33C3
See technical informationReferences
NTN:22308EAKW33C3
Rubix:204A5266
EAN:3413521061165



Product details : NTN 22308EAKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 1 kg |
| Reference speed | 5800 rpm |
| Basic static load, radial - C0r | 152000 N |
| Basic dynamic load, radial - Cr | 5800 N |
Show UNSPSC/ECL@SS
£ 58.75 excl. VAT
/ Each
£ 70.50 incl. VAT
- Usually arrives within 14 working days
