SNR - Spherical Roller Bearing - 24032.EAK30W33C4
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | C4 |
Series | 24000 |
Cage | Steel |
Reference speed | 1800 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 1320000 N |
Basic dynamic load, radial - Cr | 766000 N |
Sealing | Open |
Usually arrives within 14 working days