NTN 22309EAW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22309.EAW33
See technical informationReferences
NTN:22309EAW33
Rubix:204A5292
Manufacturer :22309.EAW33
EAN:3413521061097



Product details : NTN 22309EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 1.35 kg |
| Reference speed | 5300 rpm |
| Basic static load, radial - C0r | 187000 N |
| Basic dynamic load, radial - Cr | 5300 N |
Show UNSPSC/ECL@SS
£ 65.35 excl. VAT
/ Each
£ 78.42 incl. VAT
- Usually arrives within 14 working days
