References
Timken:22319 EMW33
Rubix:249A0414
EAN:0087796026889

Product details : TIMKEN 22319EMW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 67 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 4020 rpm |
| Limit speed | 3100 rpm |
| Basic static load, radial - C0r | 725000 N |
| Basic dynamic load, radial - Cr | 663000 N |
Show UNSPSC/ECL@SS
£ 252.68 excl. VAT
/ Each
£ 303.22 incl. VAT
- Usually arrives within 14 working days
