References
Timken:23044 KEMW33
Rubix:249A2125
EAN:0087796028241



Product details : TIMKEN 23044KEMW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 90 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1700 rpm |
| Limit speed | 2260 rpm |
| Basic static load, radial - C0r | 1970000 N |
| Basic dynamic load, radial - Cr | 1340000 N |
Show UNSPSC/ECL@SS
£ 822.76 excl. VAT
/ Each
£ 987.31 incl. VAT
- Delivery usually within ( 7 ) days
