Spherical Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 98 mm |
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 98 mm |
Bearing Clearance | c8 special |
Basic static load, radial - C0r | 2010000 N |
Basic dynamic load, radial - Cr | 1580000 N |
Usually arrives within 14 working days