NTN 22328EAKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22328.EAKW33C3
See technical informationReferences
NTN:22328.EAKW33C3
Rubix:204A5590
EAN:3413521059971



Product details : NTN 22328EAKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 102 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 33.7 kg |
| Reference speed | 1600 rpm |
| Basic static load, radial - C0r | 1720000 N |
| Basic dynamic load, radial - Cr | 1600 N |
Show UNSPSC/ECL@SS
£ 908.76 excl. VAT
/ Each
£ 1,090.51 incl. VAT
- Usually arrives within 14 working days
