References
SKF:22322 EJA/VA406
Rubix:229A3443
Manufacturer :90596
EAN:7316571023762

Product details : SKF 22322 EJA/VA406 SPHERICAL ROLLER BEARING
Spherical roller bearings play a key role in the proper operation of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
This SKF spherical roller bearing belongs to the category of self-aligning bearings with high load-carrying capacity and is distinguished by its ability to withstand high levels of vibration. This type of bearing is designed to withstand heavy loads while accommodating misalignment and shaft deflection. It features two rows of rollers, a C4 radial clearance, a hardened sheet steel cage with an E-type design, a PTFE-coated cylindrical bore, as well as an annular groove and lubrication holes in the outer ring.
Features:
This double-row roller bearing is designed to provide excellent load stability in environments subject to high levels of vibration (VA406). This model features a reinforced structure capable of operating effectively under heavy loads, at high speeds, with high accelerations, and under considerable centrifugal forces. It is also equipped with a PTFE-coated cylindrical bore, designed to facilitate installation and improve dynamic performance in the presence of vibrations. Its surface-hardened sheet steel cage enhances wear resistance. Combined with the E-type design and its two deep-drawn steel cages, it ensures uniform load distribution and minimizes inertia, promoting stable operation even at high speeds. Its C4 internal radial clearance accommodates thermal expansion without interfering with operation, thereby limiting heat buildup. The bearing features an annular groove and three lubrication holes in the outer ring for effective relubrication.
Maintenance:
Since this bearing is not pre-lubricated, proper lubrication must be ensured upon installation. The annular groove and lubrication holes facilitate relubrication during operation, thereby extending the component’s service life. Regular inspection is recommended to check for contamination or signs of wear. If impurities are detected, thorough cleaning of the housing is essential before relubrication.
Sealing:
This bearing is designed without seals. It is therefore susceptible to contamination by solid particles, dust, or moisture. This design requires strict control of the cleanliness of the installation areas and operating conditions. However, its open design facilitates visual inspections and maintenance work.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key Benefits
- Self-aligning capability that compensates for misalignment and shaft deflection;
- Excellent resistance to radial and axial loads in both directions;
- Open design facilitating maintenance and visual inspection;
- Hardened steel cage providing high durability and extended service life;
- C4 clearance reduces thermal stresses and improves stability at high speeds;
- Cylindrical bore with PTFE coating, facilitating installation and performance under vibrating conditions.
- Optimized lubrication thanks to holes and grooves in the outer ring.
Applications:
This self-aligning bearing is designed for use in environments subject to high levels of vibration. It is suitable for material handling equipment, mechanical transmissions, and production systems in industrial settings. It is commonly found in the metallurgy, mining, cement, and wind energy sectors.
Features:
This double-row roller bearing is designed to provide excellent load stability in environments subject to high levels of vibration (VA406). This model features a reinforced structure capable of operating effectively under heavy loads, at high speeds, with high accelerations, and under considerable centrifugal forces. It is also equipped with a PTFE-coated cylindrical bore, designed to facilitate installation and improve dynamic performance in the presence of vibrations. Its surface-hardened sheet steel cage enhances wear resistance. Combined with the E-type design and its two deep-drawn steel cages, it ensures uniform load distribution and minimizes inertia, promoting stable operation even at high speeds. Its C4 internal radial clearance accommodates thermal expansion without interfering with operation, thereby limiting heat buildup. The bearing features an annular groove and three lubrication holes in the outer ring for effective relubrication.
Maintenance:
Since this bearing is not pre-lubricated, proper lubrication must be ensured upon installation. The annular groove and lubrication holes facilitate relubrication during operation, thereby extending the component’s service life. Regular inspection is recommended to check for contamination or signs of wear. If impurities are detected, thorough cleaning of the housing is essential before relubrication.
Sealing:
This bearing is designed without seals. It is therefore susceptible to contamination by solid particles, dust, or moisture. This design requires strict control of the cleanliness of the installation areas and operating conditions. However, its open design facilitates visual inspections and maintenance work.
Brand Information:
SKF has been a global leader in the design and manufacture of bearings for over a century. Recognized for its technical expertise, continuous innovation, and commitment to quality, SKF offers a comprehensive range of solutions, from bearings to lubrication systems and related services. With its reliable, high-performance products, SKF supports various industrial sectors, such as the automotive, aerospace, energy, and manufacturing industries, among many others.
Key Benefits
- Self-aligning capability that compensates for misalignment and shaft deflection;
- Excellent resistance to radial and axial loads in both directions;
- Open design facilitating maintenance and visual inspection;
- Hardened steel cage providing high durability and extended service life;
- C4 clearance reduces thermal stresses and improves stability at high speeds;
- Cylindrical bore with PTFE coating, facilitating installation and performance under vibrating conditions.
- Optimized lubrication thanks to holes and grooves in the outer ring.
Applications:
This self-aligning bearing is designed for use in environments subject to high levels of vibration. It is suitable for material handling equipment, mechanical transmissions, and production systems in industrial settings. It is commonly found in the metallurgy, mining, cement, and wind energy sectors.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x240x240 mm |
|---|---|
| Logistic Weight | 18030 g |
| Inner diameter | 110 mm |
| Outer diameter | 240 mm |
| Width | 80 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2000 rpm |
| Limit speed | 2800 rpm |
| Basic static load, radial - C0r | 1120 N |
| Basic dynamic load, radial - Cr | 989 N |
Show UNSPSC/ECL@SS
£ 817.64 excl. VAT
/ Each
£ 981.17 incl. VAT
- Usually arrives within 14 working days
