NSK Spherical Roller Bearing: 24034 Series
Inner diameter | 170 mm |
---|---|
Outer diameter | 260 mm |
Width | 90 mm |
Logistic Weight | 18000 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 260 mm |
Width | 90 mm |
Bearing Clearance | CN |
Series | 24034.. |
Cage | Steel |
Reference speed | 1500 rpm |
Limit speed | 1300 rpm |
Basic static load, radial - C0r | 1520000 N |
Basic dynamic load, radial - Cr | 825000 N |
Sealing | Open |
Usually arrives within 14 working days