SNR 10X22216EAEEL SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 10X22216EAEEL
See technical informationReferences
SNR:10X22216EAEEL
Rubix:204A3967
EAN:3413521307065



Product details : SNR 10X22216EAEEL SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, non ISO width, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x40 mm |
|---|---|
| Logistic Weight | 2420 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Limit speed | 1200 rpm |
| Basic static load, radial - C0r | 287000 N |
| Basic dynamic load, radial - Cr | 224000 N |
Show UNSPSC/ECL@SS
£ 144.37 excl. VAT
/ Each
£ 173.24 incl. VAT
- Usually arrives within 14 working days
