NTN 23028EAW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23028.EAW33
See technical informationReferences
NTN:23028.EAW33
Rubix:204A5713
EAN:3413521059605



Product details : NTN 23028EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 53 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 6.21 kg |
| Reference speed | 2800 rpm |
| Basic static load, radial - C0r | 783000 N |
| Basic dynamic load, radial - Cr | 2800 N |
Show UNSPSC/ECL@SS
£ 316.34 excl. VAT
/ Each
£ 379.61 incl. VAT
- Usually arrives within 14 working days
