References
NSK:22238CAME4
Rubix:228A7251
Manufacturer :22238CAME4 N
EAN:00029176031380





Product details : 22238CAME4 SPHERICAL
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 35000 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 340 mm |
| Width | 92 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1800 rpm |
| Limit speed | 1200 rpm |
| Basic static load, radial - C0r | 1730000 N |
| Basic dynamic load, radial - Cr | 1420000 N |
Show UNSPSC/ECL@SS
£ 933.14 excl. VAT
/ Each
£ 1,119.77 incl. VAT
- Usually arrives within 14 working days
