NTN - Spherical Roller Bearing - 23028.EMW33
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 53 mm |
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 53 mm |
Bearing Clearance | CN |
Series | 23000 |
Cage | Brass |
Reference speed | 2800 rpm |
Basic static load, radial - C0r | 783000 N |
Sealing | Open |
Usually arrives within 14 working days