References
Timken:23148 EMBW507C08C3
Rubix:249A3555
EAN:0087796177215

Product details : TIMKEN 23148EMBW507C08C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 128 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 65 kg |
| Reference speed | 1100 rpm |
| Limit speed | 1460 rpm |
| Basic static load, radial - C0r | 3180000 N |
| Basic dynamic load, radial - Cr | 2200000 N |
Show UNSPSC/ECL@SS
£ 1,708.82 excl. VAT
/ Each
£ 2,050.58 incl. VAT
- Usually arrives within 14 working days
