SNR 24124EAW33 SPHERICAL ROLLER BEARING

Spherical roller bearings

See technical information
References
SNR:24124EAW33
Rubix:204A6427
EAN:3413520091392
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter200 mm
Width80 mm
See all Specifications

Product details : SNR 24124EAW33 SPHERICAL ROLLER BEARING


Spherical roller bearing on two rows of rollers, with central shoulder on inner ring, sheet metal cage, groove and lubrication holes on outer ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)215x215x85 mm
Logistic Weight9,92 g
Inner diameter120 mm
Outer diameter200 mm
Width80 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Reference speed2000 rpm
Limit speed2600 rpm
Basic static load, radial - C0r948000 N
Basic dynamic load, radial - Cr749000 N
Show UNSPSC/ECL@SS
£ 409.45 excl. VAT
/ Each
£ 491.34 incl. VAT
  • Delivery usually within ( 3 ) days