NTN 23030EAKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23030.EAKW33C3
See technical informationReferences
NTN:23030.EAKW33C3
Rubix:204A5726
EAN:3413521059551



Product details : NTN 23030EAKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 56 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 7.45 kg |
| Reference speed | 2600 rpm |
| Basic static load, radial - C0r | 893000 N |
| Basic dynamic load, radial - Cr | 2600 N |
Show UNSPSC/ECL@SS
£ 360.65 excl. VAT
/ Each
£ 432.78 incl. VAT
- Usually arrives within 14 working days
