FAG 22252-BEA-XL-MB1 SPHERICAL ROLLER BEARING 0834290340000
Spherical bearing on 2 rows of rollers
See technical informationReferences
Superseded Ref:22252-B-MB
FAG:22252-BEA-XL-MB1
Rubix:229A3978
Manufacturer :0834290340000
EAN:4054364752682

Product details : FAG 22252-BEA-XL-MB1 SPHERICAL ROLLER BEARING 0834290340000
Double-row self-aligning roller bearing 222..-BEA-XL-MB1, symmetrical, 2 outer rings with flanged disc
Technical specifications
Attributes
| Logistic Weight | 105976 g |
|---|---|
| Inner diameter | 260 mm |
| Outer diameter | 480 mm |
| Width | 130 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1070 rpm |
| Limit speed | 1720 rpm |
| Basic static load, radial - C0r | 3450000 N |
| Basic dynamic load, radial - Cr | 2600000 N |
Show UNSPSC/ECL@SS
£ 4,158.85 excl. VAT
/ Each
£ 4,990.62 incl. VAT
- Delivery usually within ( 7 ) days
