NTN 23034EMW33C4 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23034.EMW33C4
See technical informationReferences
NTN:23034EMW33C4
Rubix:204A5773
EAN:3413521056734



Product details : NTN 23034EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 67 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Weight | 12.8 kg |
| Reference speed | 2200 rpm |
| Basic static load, radial - C0r | 1240000 N |
| Basic dynamic load, radial - Cr | 2200 N |
Show UNSPSC/ECL@SS
£ 634.48 excl. VAT
/ Each
£ 761.38 incl. VAT
- Usually arrives within 14 working days
