SNR 23056EMKW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23056.EMKW33C4
See technical informationReferences
SNR:23056EMKW33C4
Rubix:204A5854
Manufacturer :23056.EMKW33C4
EAN:3413521014475



Product details : SNR 23056EMKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 280 mm |
|---|---|
| Outer diameter | 420 mm |
| Width | 106 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1700 rpm |
| Basic static load, radial - C0r | 3150000 N |
| Basic dynamic load, radial - Cr | 1750000 N |
Show UNSPSC/ECL@SS
£ 1,912.39 excl. VAT
/ Each
£ 2,294.87 incl. VAT
- Usually arrives within 14 working days
