FAG 22334-BE-XL-JPA-T41A SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationReferences
Superseded Ref:22334-A-MA-T41A
FAG:22334-BE-XL-JPA-T41A
Rubix:158A0705
Manufacturer :0652083740000
EAN:4012802489118

Product details : FAG 22334-BE-XL-JPA-T41A SPHERICAL ROLLER BEARING
The spherical roller bearing is a mechanical component designed to simultaneously absorb high radial and axial loads; its distinctive feature is its self-aligning capability, which allows it to compensate for misalignment and shaft deflection. This model is specifically designed for vibrating or oscillating applications. It features a deep-drawn sheet steel cage and an open design with no integrated seals. This product is ideally suited for applications subject to high mechanical stresses, particularly those involving continuous vibrations or alternating loads.
Features:
This self-aligning bearing incorporates two symmetrical rows of rollers and features an optimized geometry for improved load distribution. Designed for vibrating or oscillating applications, it offers enhanced precision and improved shock resistance. Its BE design, featuring a floating center shoulder, improves axial guidance and dynamic stability. The C4 internal clearance is suitable for environments subject to significant thermal and mechanical stresses, while the lightweight cage ensures smooth rotational performance. Schaeffler’s exclusive X-life technology enhances performance through reduced friction and a precision-finished surface. This product also features an annular groove and three lubrication holes for easy maintenance. The absence of seals allows for higher rotational speeds while minimizing rolling resistance.
Maintenance:
Its open design allows for quick visual inspection and simplified maintenance. This bearing contains no factory-applied lubricant; therefore, the user must provide lubrication, using grease or oil, depending on the operating environment. Regular relubrication is essential, especially in contaminated conditions. Three lubrication holes facilitate even lubricant injection and the removal of contaminants. Thanks to X-life technology, lubricant circulation is optimized, reducing internal heating and stabilizing operating temperatures up to 200 °C when using a suitable lubricant. During maintenance, it is imperative to ensure maximum cleanliness to prevent the introduction of harmful particles.
Sealing:
This product is designed without seals, making it an “open” bearing. This configuration makes it more vulnerable to external contaminants, such as dust or moisture. The presence of integrated lubrication channels compensates for this openness by providing effective protection against contamination, provided that regular maintenance is performed.
Information about the Brand:
FAG is a brand of the Schaeffler Group, a global leader in bearing, linear guidance, and transmission solutions. Founded in Germany in 1883, the brand is distinguished by its constant innovation and high quality standards. Present in more than 50 countries, FAG offers high-value-added products for the most demanding industrial sectors. It embodies reliability, precision, and durability.
Key benefits:
- Compensates for misalignment and shaft deflection without loss of performance;
- Withstands high radial and axial loads in both directions;
- X-life design: extended service life, reduced heat build-up, consistent performance;
- C4 internal clearance: suitable for vibrations, temperature rises, and high-speed operation;
- Easy maintenance thanks to integrated lubrication holes and an open design;
- Stable operation under prolonged shocks and vibrations;
- Sheet steel cage: lightweight, durable, ideal for sustained rotation;
- T41A version: specially adapted for vibrating applications, with enhanced precision.
Applications:
This type of bearing is particularly recommended for machines subjected to repeated vibrational stresses. It is suitable for vibrating motors, screens, sieves, conveyor rollers, crushers, and heavy-duty industrial gearboxes. Thanks to its robustness and wear-resistant design, it is the preferred choice in sectors such as steelmaking, power generation, mining, and heavy machinery. It is designed for direct mounting on shafts with cylindrical bores, ensuring excellent stability even under severe operating conditions.
Features:
This self-aligning bearing incorporates two symmetrical rows of rollers and features an optimized geometry for improved load distribution. Designed for vibrating or oscillating applications, it offers enhanced precision and improved shock resistance. Its BE design, featuring a floating center shoulder, improves axial guidance and dynamic stability. The C4 internal clearance is suitable for environments subject to significant thermal and mechanical stresses, while the lightweight cage ensures smooth rotational performance. Schaeffler’s exclusive X-life technology enhances performance through reduced friction and a precision-finished surface. This product also features an annular groove and three lubrication holes for easy maintenance. The absence of seals allows for higher rotational speeds while minimizing rolling resistance.
Maintenance:
Its open design allows for quick visual inspection and simplified maintenance. This bearing contains no factory-applied lubricant; therefore, the user must provide lubrication, using grease or oil, depending on the operating environment. Regular relubrication is essential, especially in contaminated conditions. Three lubrication holes facilitate even lubricant injection and the removal of contaminants. Thanks to X-life technology, lubricant circulation is optimized, reducing internal heating and stabilizing operating temperatures up to 200 °C when using a suitable lubricant. During maintenance, it is imperative to ensure maximum cleanliness to prevent the introduction of harmful particles.
Sealing:
This product is designed without seals, making it an “open” bearing. This configuration makes it more vulnerable to external contaminants, such as dust or moisture. The presence of integrated lubrication channels compensates for this openness by providing effective protection against contamination, provided that regular maintenance is performed.
Information about the Brand:
FAG is a brand of the Schaeffler Group, a global leader in bearing, linear guidance, and transmission solutions. Founded in Germany in 1883, the brand is distinguished by its constant innovation and high quality standards. Present in more than 50 countries, FAG offers high-value-added products for the most demanding industrial sectors. It embodies reliability, precision, and durability.
Key benefits:
- Compensates for misalignment and shaft deflection without loss of performance;
- Withstands high radial and axial loads in both directions;
- X-life design: extended service life, reduced heat build-up, consistent performance;
- C4 internal clearance: suitable for vibrations, temperature rises, and high-speed operation;
- Easy maintenance thanks to integrated lubrication holes and an open design;
- Stable operation under prolonged shocks and vibrations;
- Sheet steel cage: lightweight, durable, ideal for sustained rotation;
- T41A version: specially adapted for vibrating applications, with enhanced precision.
Applications:
This type of bearing is particularly recommended for machines subjected to repeated vibrational stresses. It is suitable for vibrating motors, screens, sieves, conveyor rollers, crushers, and heavy-duty industrial gearboxes. Thanks to its robustness and wear-resistant design, it is the preferred choice in sectors such as steelmaking, power generation, mining, and heavy machinery. It is designed for direct mounting on shafts with cylindrical bores, ensuring excellent stability even under severe operating conditions.
Technical specifications
Attributes
| Logistic Weight | 59600 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 360 mm |
| Width | 120 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 1320 rpm |
| Limit speed | 2130 rpm |
| Basic static load, radial - C0r | 2220000 N |
| Basic dynamic load, radial - Cr | 1870000 N |
Show UNSPSC/ECL@SS
£ 2,004.63 excl. VAT
/ Each
£ 2,405.56 incl. VAT
- In stock: Next day delivery
