NTN 23044EMW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23044.EMW33C3
See technical informationReferences
NTN:23044.EMW33C3
Rubix:204A5833
EAN:3413521059179



Product details : NTN 23044EMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 90 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Weight | 29.52 kg |
| Reference speed | 1600 rpm |
| Basic static load, radial - C0r | 2110000 N |
| Basic dynamic load, radial - Cr | 1600 N |
Show UNSPSC/ECL@SS
£ 1,051.22 excl. VAT
/ Each
£ 1,261.46 incl. VAT
- Usually arrives within 14 working days
