TIMKEN 23236EJW33C2 SPHERICAL ROLLER BEARING

Spherical roller bearings - steel cage

See technical information

References

Timken:23236EJW33C2
Rubix:397A2099
Manufacturer :190039652
EAN:0087796356542
brand logo

Technical specifications

Inner diameter180 mm
Outer diameter320 mm
Width112 mm
See all Specifications

Product details : TIMKEN 23236EJW33C2 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. Nitride hardened steel cage with face slots. (W33) Standard lubrication holes and groove in outer ring.

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter180 mm
Outer diameter320 mm
Width112 mm
Bearing Clearancec2
Cagesteel
Sealingopen
£ 1,475.57 excl. VAT
/ Each
£ 1,770.68 incl. VAT
  • Usually arrives within 14 working days