NTN 23052EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23052.EMW33
See technical informationReferences
NTN:23052.EMW33
Rubix:204A5849
EAN:3413521106460



Product details : NTN 23052EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 104 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 47.28 kg |
| Reference speed | 1300 rpm |
| Basic static load, radial - C0r | 2910000 N |
| Basic dynamic load, radial - Cr | 1300 N |
Show UNSPSC/ECL@SS
£ 1,339.70 excl. VAT
/ Each
£ 1,607.64 incl. VAT
- Usually arrives within 14 working days
