NTN 23226EMKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23226.EMKW33
See technical informationReferences
NTN:23226.EMKW33
Rubix:206A4098
EAN:3413521058325



Product details : NTN 23226EMKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 13.7 kg |
| Reference speed | 1900 rpm |
| Basic static load, radial - C0r | 1130000 N |
| Basic dynamic load, radial - Cr | 1900 N |
Show UNSPSC/ECL@SS
£ 555.53 excl. VAT
/ Each
£ 666.64 incl. VAT
- Usually arrives within 14 working days
