NTN - Spherical Roller Bearing - 23224.EMKW33
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 76 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 76 mm |
Bearing Clearance | CN |
Series | 23200 |
Cage | Brass |
Reference speed | 2100 rpm |
Basic static load, radial - C0r | 998000 N |
Sealing | Open |
Usually arrives within 14 working days