NTN 23122EAKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23122.EAKW33
See technical informationReferences
NTN:23122EAKW33
Rubix:204A5959
EAN:3413521059117



Product details : NTN 23122EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 56 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 5.49 kg |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 669000 N |
| Basic dynamic load, radial - Cr | 3000 N |
Show UNSPSC/ECL@SS
£ 227.52 excl. VAT
/ Each
£ 273.02 incl. VAT
- Usually arrives within 14 working days
