TIMKEN 22317EMW800C4 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:22317 EMW800C4
Rubix:397A2739
EAN:0087796026711

Product details : TIMKEN 22317EMW800C4 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 7.5 kg |
| Reference speed | 3600 rpm |
| Limit speed | 4320 rpm |
| Basic static load, radial - C0r | 584000 N |
| Basic dynamic load, radial - Cr | 543000 N |
Show UNSPSC/ECL@SS
£ 217.53 excl. VAT
/ Each
£ 261.04 incl. VAT
- Usually arrives within 14 working days
