References
Timken:22213 KEMW33C3
Rubix:248A7138
EAN:0087796225565

Product details : TIMKEN 22213KEMW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 1.6 kg |
| Reference speed | 4200 rpm |
| Limit speed | 7520 rpm |
| Basic static load, radial - C0r | 204000 N |
| Basic dynamic load, radial - Cr | 198000 N |
Show UNSPSC/ECL@SS
£ 58.72 excl. VAT
/ Each
£ 70.46 incl. VAT
- Delivery usually within ( 7 ) days
