NTN 23128EAKW33C3 SPHERICAL ROLLER BEARING

NTN - Spherical Roller Bearing - 23128.EAKW33C3

See technical information
References
NTN:23128.EAKW33C3
Rubix:204A5998
EAN:3413521058929
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter225 mm
Width68 mm
See all Specifications

Product details : NTN 23128EAKW33C3 SPHERICAL ROLLER BEARING


Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter225 mm
Width68 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Weight9.94 kg
Reference speed2200 rpm
Basic static load, radial - C0r1030000 N
Basic dynamic load, radial - Cr2200 N
Show UNSPSC/ECL@SS
£ 405.23 excl. VAT
/ Each
£ 486.28 incl. VAT
  • Usually arrives within 14 working days