References
Timken:22338KEMBW33
Rubix:249A1258
EAN:0087796027893

Product details : TIMKEN 22338KEMBW33 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 132 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 80.9 kg |
| Reference speed | 1200 rpm |
| Limit speed | 1610 rpm |
| Basic static load, radial - C0r | 2830000 N |
| Basic dynamic load, radial - Cr | 2380000 N |
Show UNSPSC/ECL@SS
£ 1,841.21 excl. VAT
/ Each
£ 2,209.45 incl. VAT
- Usually arrives within 14 working days
