SNR - Spherical Roller Bearing - 22219EAW33C4
Inner diameter | 95 mm |
---|---|
Outer diameter | 170 mm |
Width | 43 mm |
Logistics dimensions (L x W x H) | 170x170x43 mm |
---|---|
Logistic Weight | 99999 g |
Inner diameter | 95 mm |
Outer diameter | 170 mm |
Width | 43 mm |
Bearing Clearance | C4 |
Series | 22200 |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 417000 N |
Basic dynamic load, radial - Cr | 334000 N |
Sealing | Open |
Usually arrives within 14 working days