NTN 23130EAKW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23130.EAKW33
See technical informationReferences
NTN:23130EAKW33
Rubix:204A6018
EAN:3413521058912



Product details : NTN 23130EAKW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 15.2 kg |
| Reference speed | 2000 rpm |
| Basic static load, radial - C0r | 1350000 N |
| Basic dynamic load, radial - Cr | 2000 N |
Show UNSPSC/ECL@SS
£ 534.81 excl. VAT
/ Each
£ 641.77 incl. VAT
- Usually arrives within 14 working days
