NSK Spherical Roller Bearing: 22207 Series
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistic Weight | 414 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Bearing Clearance | c3 |
Series | 22207.. |
Cage | steel |
Reference speed | 7500 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 71000 N |
Basic dynamic load, radial - Cr | 69000 N |
Sealing | open |
Usually arrives within 14 working days