NTN 23144EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23144.EMW33
See technical informationReferences
NTN:23144EMW33
Rubix:204A6093
EAN:3413521106408



Product details : NTN 23144EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 370 mm |
| Width | 120 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 52.21 kg |
| Reference speed | 1200 rpm |
| Basic static load, radial - C0r | 2940000 N |
| Basic dynamic load, radial - Cr | 1200 N |
Show UNSPSC/ECL@SS
£ 1,562.75 excl. VAT
/ Each
£ 1,875.30 incl. VAT
- Usually arrives within 14 working days
